Zoro Homepage

6 ft H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # WLAR104246

  • Zoro # G606904556


product price: $526.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
3.3 ft
Number of Steps
4
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR104246
Zoro #
G606904556
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
3.3 ft
Platform Depth
14 in
Platform Width
24 in
Overall Height
6 ft
Bottom Width
32 in
Base Depth
37 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Overall Depth
30 in
Base Length
37 in
Reach Height - Maximum
9.9 ft
Base Width
32 in
Caster Diameter
2 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Load Capacity
350 lb
Step Tread
Perforated
Material
Aluminum
Color
Silver
Assembled/Unassembled
Assembled
Ladder Actuation
Spring Loaded Casters
Rear Exit
No
Climbing Angle
56 Degrees
Handrails Included
Yes
Weight
35 lb
Load Capacity - Maximum
350 lb
Casters Included
(4) Swivel
Tread Type
Perforated
Locking Mechanism
Spring-Loaded Casters
Folding
Not Foldable
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Assembly
Assembled
Exit Direction
Rear

Description

Rolling Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring Loaded Casters, Color Gray, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.