Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in H Steel Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # LS4247

  • Zoro # G7465403


product price: $321.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Folding Rolling Ladder
Platform Height
38 in
Number of Steps
4
Platform Depth
7 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS4247
Zoro #
G7465403
UPC #
-
Country of Origin
China

Dimensions

Platform Height
38 in
Platform Depth
7 in
Platform Width
16 in
Overall Height
60 in
Bottom Width
24 in
Base Depth
30 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Handrail Height
1.8 ft
Overall Width
24 in
Step Width
16 in
Closed Height
5.4 ft
Overall Depth
24 in
Closed Depth
10 in
Ladder Height
5 ft 5 in
Base Width
24 in
Reach Height - Maximum
9.8 ft
Base Length
30 in

Details

Item - Rolling Ladder
Folding Rolling Ladder
Item
Folding Rolling Ladder
Number of Steps
4
Load Capacity
350 lb
Step Tread
Perforated
Material
Steel
Ladder Tread
Perforated
Rear Exit
No
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Handrails Included
Yes
Includes
4 Non-Marking Thermoplastic Rubber Wheels in, Rubber Tips
Assembled/Unassembled
Assembled
Color
Blue
Ladder Actuation
None
Series
Lock-n-Stock
Ladder Type
Rolling Ladder
Tread Type
Perforated
Load Capacity - Maximum
350 lb
Locking Mechanism
No Locking Mechanism
Weight
51 lb
Handrail Type
Double Handrails
Casters Included
(2) Rigid
Folding
Foldable
Assembly
Assembled
Includes Handrails
Handrails Included

Description

Folding Rolling Ladder, Material Steel, Platform Height 3.2 ft, Handrails Included Yes, Handrail Height 1.8 ft, Overall Height 5.2 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 7 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 30 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Blue, Standards ANSI, OSHA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.