Zoro Homepage

68 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # A4SH

  • Zoro # G9841641


product price: $540.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
38 in
Number of Steps
4
Platform Depth
10 in
Platform Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SH
Zoro #
G9841641
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
38 in
Platform Depth
10 in
Platform Width
18 in
Overall Height
68 in
Bottom Width
20 in
Base Depth
31 in
Overall Width
20 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Step Width
18 in
Handrail Height
2.5 ft
Overall Depth
31 in
Ladder Height
5 ft 8 in
Base Width
20 in
Reach Height - Maximum
9.8 ft
Caster Diameter
2 in
Base Length
31 in

Description

Rolling Ladder, Material Aluminum, Platform Height 3.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.7 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 10 in, Platform Width 18 in, Bottom Width 20 in, Base Depth 31 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 18 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.