Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

77 1/2 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity

  • Mfr # A5SH30

  • Zoro # G9840065


product price: $734.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
47 1/2 in
Number of Steps
5
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5SH30
Zoro #
G9840065
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
47 1/2 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
77 1/2 in
Bottom Width
30 in
Base Depth
37 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Width
30 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
37 in
Ladder Height
6 ft 5 1/2 in
Reach Height - Maximum
9.2 ft
Base Width
30 in
Base Length
37 in
Caster Diameter
3 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
5
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Includes
(4) Compression Springs, (4) Rubber Tips, Ladder Instructions
Standards
ANSI, OSHA Compliant
Rear Exit
No
Climbing Angle
59 ?
Finish
Aluminum Mill
Ladder Tread
Ribbed
Ladder Actuation
None
Color
Natural
Handrails Included
Yes
Assembled/Unassembled
Assembled
Tread Type
Ribbed
Weight
49 lb
Folding
Not Foldable
Locking Mechanism
Spring-Loaded Casters
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Assembly
Assembled
Load Capacity - Maximum
350 lb
Casters Included
(4) Swivel

Description

Rolling Ladder, Material Aluminum, Platform Height 4 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.5 ft, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 37 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.