Zoro Homepage

7.8 ft H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # WA062414X

  • Zoro # G7265867


product price: $529.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Platform Height
5 ft
Number of Steps
6
Platform Depth
14 in
Platform Width
16 in
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA062414X
Zoro #
G7265867
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5 ft
Platform Depth
14 in
Platform Width
16 in
Overall Height
7.8 ft
Bottom Width
24 in
Base Depth
49 in
Step Width
16 in
Overall Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
49 in
Ladder Height
7 ft 9 in
Reach Height - Maximum
11.6 ft
Base Width
24 in
Base Length
49 in

Description

Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.8 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Platform Depth 14 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 49 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.