Zoro Homepage

8 ft H Aluminum Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # HY-LA-062414P

  • Zoro # G209232100


product price: $838.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
5 ft
Number of Steps
6
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HY-LA-062414P
Zoro #
G209232100
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5 ft
Platform Depth
14 in
Platform Width
24 in
Overall Height
8 ft
Bottom Width
28 in
Base Depth
24 in
Step Depth
7 in
Handrail Height
3 ft
Overall Depth
51 in
Manufacturers Warranty Length
1 yr
Step Width
16 in
Caster Diameter
4 in
Base Width
24 in
Reach Height - Maximum
11.6 ft
Base Length
51 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Step Tread
Perforated
Load Capacity
450 lb
Material
Aluminum
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Includes
Handrails
Color
Gray
Rear Exit
Yes
Weight
163 lb
Handrail Type
Double Handrails
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Tread Type
Perforated

Description

Rolling Ladder, Material Aluminum, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 8 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 24 in, Step Depth 7 in, Step Width 16 in, Color Gray, Includes Handrails, Manufacturers Warranty Length 1 yr, Rear Exit Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.