This item is Discontinued.

Ballymore 8 Step Steel Safety Rolling Ladder W/ Weight Actuated Lock 24"W Expanded Step Orange - WA083214X-O

8 Step Steel Safety Rolling Ladder W/ Weight Actuated Lock 24"W Expanded Step Orange - (Discontinued)

  • Mfr # WA083214X-O
  • Zoro # G105660212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA083214X-O
Zoro #
G105660212
UPC #
-
Country of Origin
United States

Description

8 step steel safety rolling ladder w/ weight actuated lock 24"w expanded step orange - wa083214x-o ballymore's orange rolling ladder enhanced with the patented weight actuated safety lock step. This state of the art lockstep has only one pedal which lifts the ladder into the locking position. Climb the ladder and your weight activates the lock step, locking the ladder to the floor in climbing position. These ladders feature steel construction for durability. Ladders are rated to hold up to 450 lbs. note: cal-osha kit model b2199657 must be ordered at time of purchase if shipping to the state of california in order to be osha compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.