83 in H Aluminum Wheelbarrow Ladder, 5 Steps, 300 lb Load Capacity

  • Mfr # ALWB5

  • Zoro # G9837642


product price: $693.99
/ea
Additional $440.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWB5
Zoro #
G9837642
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
14 in
Platform Width
18 in
Overall Height
83 in
Bottom Width
30 in
Base Depth
47 in
Step Width
18 in
Step Depth
7 in
Overall Width
30 in
Handrail Height
2.5 ft
Manufacturers Warranty Length
1 yr
Overall Depth
47 in
Ladder Height
6 ft 11 in
Base Length
47 in
Caster Diameter
10 in
Base Width
30 in
Reach Height - Maximum
10.8 ft

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
5
Step Tread
Ribbed
Load Capacity
300 lb
Material
Aluminum
Standards
ANSI, OSHA Compliant
Color
Natural
Includes
All welded ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
Climbing Angle
59 ?
Handrails Included
Yes
Ladder Tread
Ribbed
Finish
Aluminum Mill
Assembled/Unassembled
Assembled
Ladder Actuation
None
Rear Exit
No
Tread Type
Ribbed
Load Capacity - Maximum
300 lb
Weight
42 lb
Ladder Type
Wheelbarrow Ladder
Assembly
Assembled
Includes Handrails
Handrails Included
Locking Mechanism
No Locking Mechanism
Casters Included
(2) Rigid
Folding
Not Foldable
Handrail Type
Double Handrails

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.9 ft, Number of Steps 5, Assembled, Load Capacity 300 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 18 in, Bottom Width 30 in, Base Depth 47 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 18 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.