83 in H Aluminum Wheelbarrow Ladder, 5 Steps, 300 lb Load Capacity

  • Mfr # ALWB5G

  • Zoro # G9841587


product price: $747.99
/ea
Additional $600.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWB5G
Zoro #
G9841587
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
14 in
Platform Width
18 in
Overall Height
83 in
Bottom Width
30 in
Base Depth
47 in
Handrail Height
2.5 ft
Overall Width
30 in
Step Width
18 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Depth
47 in
Ladder Height
6 ft 11 in
Caster Diameter
10 in
Base Width
30 in
Reach Height - Maximum
10.8 ft
Base Length
47 in

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
5
Step Tread
Serrated
Load Capacity
300 lb
Material
Aluminum
Color
Natural
Includes
All welded ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Ladder Actuation
None
Finish
Aluminum Mill
Rear Exit
No
Ladder Tread
Serrated
Handrails Included
Yes
Assembled/Unassembled
Assembled
Assembly
Assembled
Locking Mechanism
No Locking Mechanism
Casters Included
(2) Rigid
Tread Type
Serrated
Ladder Type
Wheelbarrow Ladder
Weight
42 lb
Folding
Not Foldable
Load Capacity - Maximum
300 lb
Includes Handrails
Handrails Included
Handrail Type
Double Handrails

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.9 ft, Number of Steps 5, Assembled, Load Capacity 300 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 18 in, Bottom Width 30 in, Base Depth 47 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 18 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.