Zoro Homepage

83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # WA053214X

  • Zoro # G7304398


product price: $585.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA053214X
Zoro #
G7304398
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
83 in
Bottom Width
32 in
Base Depth
43 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
32 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Depth
43 in
Ladder Height
6 ft 11 in
Caster Diameter
4 in
Base Width
32 in
Reach Height - Maximum
10.8 ft
Base Length
43 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Handrails Included
Yes
Ladder Tread
Expanded Metal
Color
Gray
Standards
ANSI, OSHA Compliant
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Climbing Angle
59 ?
Rear Exit
No
Ladder Actuation
Weight Activated Step Lock
Includes Handrails
Handrails Included
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Weight
110 lb
Handrail Type
Double Handrails
Locking Mechanism
Weight-Actuated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Tread Type
Expanded Metal

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.9 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 43 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.