Zoro Homepage

83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # WA053214XSU

  • Zoro # G4509401


product price: $574.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA053214XSU
Zoro #
G4509401
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
83 in
Bottom Width
32 in
Base Depth
43 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
32 in
Manufacturers Warranty Length
1 yr
Overall Depth
43 in
Base Width
32 in
Base Length
43 in
Reach Height - Maximum
10.8 ft
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Assembled/Unassembled
Assembled
Climbing Angle
59 ?
Ladder Actuation
Weight Activated Step Lock
Handrails Included
Yes
Color
Gray
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Rear Exit
No
Locking Mechanism
Weight-Actuated Step Lock
Tread Type
Expanded Metal
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Assembly
Assembled
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Weight
110 lb
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.9 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 43 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.