
83 in H Steel Rolling Ladder, Steel, 50"H, 5 Steps
Mfr # FSH518RSU
Zoro # G4511285
product price:Â $330.99
/ea
Free Shipping & Returns
Key Features
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
16 in
Step Tread
Rubber Mat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSH518RSU
Zoro #
G4511285
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
50 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
83 in
Bottom Width
20 in
Base Depth
42 in
Step Width
16 in
Overall Width
20 in
Step Depth
7 in
Handrail Height
30 in
Details
Item
Rolling Ladder,Steel,50"H
Number of Steps
5
Step Tread
Rubber Mat
Material
Steel
Handrails Included
Yes
Color
Gray
Includes
(4) Compression Springs, Ladder Instructions, (4) Rubber Tips
Climbing Angle
59 ?
Ladder Actuation
Spring-Loaded Casters
Finish
Powder Coated
Standards
OSHA and ANSI
Description
Rolling Ladder,Steel,50 in.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.