Zoro Homepage

87 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity

  • Mfr # A6SH30

  • Zoro # G9838245


product price: $918.99
/ea
Item requires special delivery charges. A $735.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
57 in
Number of Steps
6
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6SH30
Zoro #
G9838245
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
57 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
87 in
Bottom Width
30 in
Base Depth
43 in
Overall Width
30 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
24 in
Overall Depth
43 in
Ladder Height
7 ft 3 in
Reach Height - Maximum
10 ft
Caster Diameter
3 in
Base Length
43 in
Base Width
30 in

Description

Rolling Ladder, Material Aluminum, Platform Height 4.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.3 ft, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 43 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.