Zoro Homepage

8.8 ft H Aluminum Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # HY-LA-073214P

  • Zoro # G209232124


product price: $923.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
5.8 ft
Number of Steps
7
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HY-LA-073214P
Zoro #
G209232124
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5.8 ft
Platform Depth
14 in
Platform Width
24 in
Overall Height
8.8 ft
Bottom Width
34 in
Base Depth
32 in
Overall Depth
57 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Handrail Height
3 ft
Reach Height - Maximum
12.4 ft
Base Length
57 in
Caster Diameter
4 in
Base Width
34 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
7
Load Capacity
450 lb
Step Tread
Perforated
Material
Aluminum
Includes
Handrails
Rear Exit
Yes
Color
Gray
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Weight
184 lb
Assembly
Unassembled
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Tread Type
Perforated
Folding
Not Foldable
Casters Included
(4) Swivel
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Aluminum, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 8.8 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 34 in, Base Depth 32 in, Step Depth 7 in, Step Width 24 in, Color Gray, Includes Handrails, Manufacturers Warranty Length 1 yr, Rear Exit Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.