Zoro Homepage

9.3 ft H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity

  • Mfr # WLAR108246-D4

  • Zoro # G106904568


product price: $1,479.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
6.7 ft
Number of Steps
8
Platform Depth
21 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR108246-D4
Zoro #
G106904568
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
6.7 ft
Platform Depth
21 in
Platform Width
24 in
Overall Height
9.3 ft
Bottom Width
36 in
Base Depth
66 in
Step Width
24 in
Step Depth
7 in
Overall Depth
34 in
Handrail Height
2.5 ft
Caster Diameter
4 in
Base Width
36 in
Base Length
66 in
Reach Height - Maximum
13.3 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
8
Load Capacity
350 lb
Step Tread
Perforated
Material
Aluminum
Climbing Angle
56 Degrees
Rear Exit
No
Color
Silver
Handrails Included
Yes
Assembled/Unassembled
Assembled
Ladder Actuation
Foot Activated Step Lock
Ladder Type
Rolling Ladder
Load Capacity - Maximum
350 lb
Folding
Not Foldable
Weight
76 lb
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Tread Type
Perforated
Exit Direction
Rear
Assembly
Assembled
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Aluminum, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.3 ft, Number of Steps 8, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 66 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Color Gray, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.