Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ballymore 93" H Steel Rolling Ladder, 6 Steps, 450 lb. Load Capacity WA-AD-063214GSU

93" H Steel Rolling Ladder, 6 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # WA-AD-063214GSU
  • Zoro # G9849621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-AD-063214GSU
Zoro #
G9849621
UPC #
-
Country of Origin
Unknown

Dimensions

Platform Height
60 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
93 in
Bottom Width
32 in
Base Depth
49 in
Handrail Height
30 in
Step Width
24 in
Overall Width
32 in
Step Depth
7 in
Ladder Height
7 ft 9 in
Base Length
49"
Base Width
32"

Details

Item
Rolling Ladder
Number of Steps
6
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Ladder Actuation
Step Lock
Color
Gray
Standards
OSHA and ANSI
Assembled/Unassembled
Assembled
Climbing Angle
59 Degrees
Ladder Tread
Serrated
Handrails Included
Yes
Includes
Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware
Finish
Powder Coated

Description

Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 93 in, Number of Steps 6, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 49 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Finish Powder Coated, Color Gray, Standards OSHA and ANSI, Includes Handrail Brackets, Ladder Instructions, Ladder Parts, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.