Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

93 in H Aluminum Wheelbarrow Ladder, 6 Steps, 300 lb Load Capacity

  • Mfr # ALWB6

  • Zoro # G9838175


product price: $702.99
/ea
Additional $560.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
14 in
Platform Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWB6
Zoro #
G9838175
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
14 in
Platform Width
18 in
Overall Height
93 in
Bottom Width
30 in
Base Depth
53 in
Manufacturers Warranty Length
1 yr
Overall Width
30 in
Handrail Height
2.5 ft
Step Width
18 in
Step Depth
7 in
Overall Depth
53 in
Ladder Height
7 ft 9 in
Base Length
53 in
Reach Height - Maximum
11.6 ft
Base Width
30 in
Caster Diameter
10 in

Details

Item
Wheelbarrow Ladder
Item - Rolling Ladder
Wheelbarrow Ladder
Number of Steps
6
Load Capacity
300 lb
Step Tread
Ribbed
Material
Aluminum
Finish
Aluminum Mill
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Includes
All welded ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
Ladder Actuation
None
Assembled/Unassembled
Assembled
Rear Exit
No
Ladder Tread
Ribbed
Handrails Included
Yes
Color
Natural
Folding
Not Foldable
Ladder Type
Wheelbarrow Ladder
Casters Included
(2) Rigid
Tread Type
Ribbed
Weight
50 lb
Load Capacity - Maximum
300 lb
Assembly
Assembled
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Locking Mechanism
No Locking Mechanism

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.8 ft, Number of Steps 6, Assembled, Load Capacity 300 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 18 in, Bottom Width 30 in, Base Depth 53 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 18 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.