93 in H Aluminum Wheelbarrow Ladder, 6 Steps, 300 lb Load Capacity

  • Mfr # ALWB6G

  • Zoro # G9842752


product price: $737.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
14 in
Platform Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALWB6G
Zoro #
G9842752
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
14 in
Platform Width
18 in
Overall Height
93 in
Bottom Width
30 in
Base Depth
53 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
18 in
Overall Width
30 in
Overall Depth
53 in
Ladder Height
7 ft 9 in
Reach Height - Maximum
11.6 ft
Base Width
30 in
Base Length
53 in
Caster Diameter
10 in

Details

Item - Rolling Ladder
Wheelbarrow Ladder
Item
Wheelbarrow Ladder
Number of Steps
6
Load Capacity
300 lb
Step Tread
Serrated
Material
Aluminum
Handrails Included
Yes
Assembled/Unassembled
Assembled
Color
Natural
Includes
All welded ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
Climbing Angle
59 ?
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Finish
Aluminum Mill
Ladder Actuation
None
Rear Exit
No
Handrail Type
Double Handrails
Locking Mechanism
No Locking Mechanism
Ladder Type
Wheelbarrow Ladder
Load Capacity - Maximum
300 lb
Folding
Not Foldable
Assembly
Assembled
Weight
50 lb
Includes Handrails
Handrails Included
Casters Included
(2) Rigid
Tread Type
Serrated

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.8 ft, Number of Steps 6, Assembled, Load Capacity 300 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 18 in, Bottom Width 30 in, Base Depth 53 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 18 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.