Zoro Homepage

93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # 063214G

  • Zoro # G9851012


product price: $562.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063214G
Zoro #
G9851012
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
93 in
Bottom Width
32 in
Base Depth
49 in
Step Depth
7 in
Overall Width
32 in
Manufacturers Warranty Length
1 yr
Handrail Height
2.5 ft
Step Width
24 in
Overall Depth
49 in
Ladder Height
7 ft 9 in
Base Width
32 in
Base Length
49 in
Reach Height - Maximum
11.6 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Finish
Powder Coated
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Ladder Tread
Serrated
Rear Exit
No
Series
Series M-2000
Locking Mechanism
Foot-Activated Step Lock
Assembly
Unassembled
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Serrated
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Weight
172 lb
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.8 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 49 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.