Zoro Homepage

93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # WA-AD-063214P

  • Zoro # G9841002


product price: $732.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-AD-063214P
Zoro #
G9841002
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
93 in
Bottom Width
32 in
Base Depth
49 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Width
32 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Depth
49 in
Ladder Height
7 ft 9 in
Caster Diameter
4 in
Base Width
32 in
Reach Height - Maximum
11.6 ft
Base Length
49 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Finish
Powder Coated
Color
Gray
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Climbing Angle
59 ?
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Rear Exit
No
Standards
ANSI, OSHA Compliant
Ladder Type
All Direction Ladder
Folding
Not Foldable
Weight
193 lb
Handrail Type
Double Handrails
Locking Mechanism
Weight-Actuated Step Lock
Includes Handrails
Handrails Included
Assembly
Unassembled
Casters Included
(4) Rigid
Tread Type
Perforated
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.8 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 49 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.