Zoro Homepage

93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # WA062414P

  • Zoro # G7265894


product price: $526.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Platform Height
60 in
Number of Steps
6
Platform Depth
14 in
Platform Width
16 in
Step Tread
Perforated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA062414P
Zoro #
G7265894
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
93 in
Bottom Width
24 in
Base Depth
49 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
24 in
Step Width
16 in
Overall Depth
49 in
Ladder Height
7 ft 9 in
Caster Diameter
4 in
Reach Height - Maximum
11.6 ft
Base Length
49 in
Base Width
24 in

Details

Item
Rolling Ladder
Number of Steps
6
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Color
Gray
Ladder Tread
Perforated
Assembled/Unassembled
Unassembled
Includes
Weight Activated Lockstep, Handrail Brackets, 14 in Deep Top Step, Ladder Instructions, (2) 4 in Rigid Casters, Ladder Parts, and Hardware
Handrails Included
Yes
Ladder Actuation
Step Lock
Climbing Angle
59 ?
Casters Included
(2) Rigid, (2) Swivel
Assembly
Unassembled
Folding
Not Foldable
Locking Mechanism
Weight-Actuated Step Lock
Tread Type
Perforated
Weight
100 lb
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Handrail Type
Double Handrails

Description

Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.8 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 49 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.