Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # WA063214X

  • Zoro # G9846216


product price: $661.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA063214X
Zoro #
G9846216
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
93 in
Bottom Width
32 in
Base Depth
49 in
Handrail Height
2.5 ft
Manufacturers Warranty Length
1 yr
Overall Width
32 in
Step Depth
7 in
Step Width
24 in
Overall Depth
49 in
Ladder Height
7 ft 9 in
Caster Diameter
4 in
Reach Height - Maximum
11.6 ft
Base Length
49 in
Base Width
32 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
6
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Rear Exit
No
Color
Gray
Handrails Included
Yes
Includes
Handrail Brackets, Hardware, Ladder Instructions, Ladder Parts
Ladder Actuation
Weight Activated Step Lock
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Ladder Tread
Expanded Metal
Climbing Angle
59 ?
Assembled/Unassembled
Unassembled
Includes Handrails
Handrails Included
Weight
122 lb
Locking Mechanism
Weight-Actuated Step Lock
Assembly
Unassembled
Tread Type
Expanded Metal
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.8 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 49 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.