Zoro Homepage

9.6 ft H Aluminum Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # HY-LA-083214P

  • Zoro # G209232117


product price: $933.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
6.7 ft
Number of Steps
8
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HY-LA-083214P
Zoro #
G209232117
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
6.7 ft
Platform Depth
14 in
Platform Width
24 in
Overall Height
9.6 ft
Bottom Width
34 in
Base Depth
32 in
Handrail Height
3 ft
Step Width
24 in
Step Depth
7 in
Overall Depth
64 in
Manufacturers Warranty Length
1 yr
Base Width
34 in
Reach Height - Maximum
13.3 ft
Base Length
64 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Step Tread
Perforated
Load Capacity
450 lb
Material
Aluminum
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Color
Gray
Includes
Handrails
Rear Exit
Yes
Tread Type
Perforated
Casters Included
(4) Swivel
Weight
196 lb
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Assembly
Unassembled
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Aluminum, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 9.6 ft, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 34 in, Base Depth 32 in, Step Depth 7 in, Step Width 24 in, Color Gray, Includes Handrails, Manufacturers Warranty Length 1 yr, Rear Exit Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.