Adjustable Aisle Safety Barricade Gate, Steel, 48 in. H, 10 in.-12 ft W, Yellow

  • Mfr # SAFETY GATE-Y

  • Zoro # G611970515


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Width
10 in - 12 ft
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAFETY GATE-Y
Zoro #
G611970515
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
10 in - 12 ft
Height
48 in

Details

Item
Safety Gate
Material
Steel
Color
Yellow

Description

Aisle Barricade Gate, Steel Version, capable to close down aisles from a few feet up to 12 feet wide.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.