Bolt on Tool Tray for Fork Decks
Mfr # Tool Tray Bolt on
Zoro # G0297486
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 in
Overall Length
33 in
Overall Height
4 in
Material
Steel
Includes
Bar, Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Tool Tray Bolt on
Zoro #
G0297486
UPC #
-
Country of Origin
China
Dimensions
Overall Width
4 in
Overall Length
33 in
Overall Height
4 in
Manufacturers Warranty Length
1 yr
Details
Item
Bolt on Tool Tray
Material
Steel
Includes
Bar, Bolt
Color
Orange
For Use With
Fork Decks
Finish
Mill
Number of Sides
3
Load Capacity
30 lb
For Use With Mfr. Model Number
FD-40-48-KD, FD-40-48-SU, FD-48-C-KD, FD-48-C-SU, FD-O-C-KD
Product Type
Tool Tray
Load Capacity - Maximum
30 lb
Compatible with Manufacturer Model Number
FD-40-48-KD, FD-40-48-SU, FD-48-C-KD, FD-48-C-SU, FD-O-C-KD
Compatible Manufacturer Model Number
FD-40-48-KD, FD-40-48-SU, FD-48-C-KD, FD-48-C-SU, FD-O-C-KD
Compatible Manufacturer Part Number
FD-40-48-KD, FD-40-48-SU, FD-48-C-KD, FD-48-C-SU, FD-O-C-KD
Compatible with Manufacturer Model No.
FD-40-48-KD, FD-40-48-SU, FD-48-C-KD, FD-48-C-SU, FD-O-C-KD
Compatible with Mfr. Model No.
FD-40-48-KD, FD-40-48-SU, FD-48-C-KD, FD-48-C-SU, FD-O-C-KD
For Use with Mfr Model Number
FD-40-48-KD, FD-40-48-SU, FD-48-C-KD, FD-48-C-SU, FD-O-C-KD
Compatible Pump Manufacturer Part Number
FD-40-48-KD, FD-40-48-SU, FD-48-C-KD, FD-48-C-SU, FD-O-C-KD
Compatible Mfr. Model Number
FD-40-48-KD, FD-40-48-SU, FD-48-C-KD, FD-48-C-SU, FD-O-C-KD
Description
Bolt on Tool Tray for Fork Decks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.