Zoro Homepage

Lithium Powered Pallet Jack, 27in W, 4,400lb Load Capacity

  • Mfr # BM-EPJ-44S-27

  • Zoro # G315660378


product price: $4,010.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Fork Width
6.3 in
Overall Height
49 in
Fork Length
48 in
Load Capacity
4,400 lb
Lifting Height Max.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-EPJ-44S-27
Zoro #
G315660378
UPC #
-
Country of Origin
China

Dimensions

Fork Width
6.3 in
Overall Height
49 in
Fork Length
48 in
Lifting Height Max.
4.5 in
Lowered Height
2.9 in
Width Between Forks
27 in
Overall Length
64 in
Overall Width
27 in

Details

Load Capacity
4,400 lb
Item
Pallet Jack
Color
Gray

Description

Designed for intelligence and durability, the BM-EPJ-44S-27 supports 24-hour operation with a quick-charge battery that recharges in 2 hours. It is capable of travel, lifting, and lowering, featuring smart pin code access and on-board code display diagnostics. Offering turtle and regular speed modes, it includes upright drive and engineering mode. Built for challenging tasks with consistent performance, this model provides a fast 2-hour full recharge for continuous operation, full functionality for efficient material handling, intelligent security with pin code access, and flexible operation with dual speed settings and advanced control modes for precise handling.


  • Maintenance free 750W/1000W power Brushless motor
  • Powered traveling, lifting, & lowering
  • Comfortable Operation
  • Fast and Slow Speed
  • Up-right Drive Mode
  • Engineering Mode - If the unit breaks down, it can be moved away manually
  • PIN access control
  • Slope anti-sliding design
  • Quick charging Lithium-Ion battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.