Shop VESTIL
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Fully Powered Electric Pallet Truck 19 In. x 40 In. 2,600 Lb. Capacity Black
- Mfr # EPT-1940-26
- Zoro # G312507560
product price:
$
4,546.99
/ea
Key Features
Overall Length
46 in
Overall Width
25.25 in
Material
Steel/Plastic
Color
Black/Yellow
Load Capacity
2600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPT-1940-26
- Zoro #
- G312507560
- UPC #
- 691215038904
- Country of Origin
- China
- Material
- Steel/Plastic
- Color
- Black/Yellow
- Load Capacity
- 2600 lb
- Features
- Quick performing raise and lower buttons
- Power Source
- Electric
- Includes
- (1) Steel Fully Powered Electric Pallet Truck
- Handle Material
- Plastic
- Frame Material
- Steel
- Wheel Material
- Poly on Steel
- Voltage
- 24V
Dimensions
- Overall Length
- 46 in
- Overall Width
- 25.25 in
- Fork Height Lowered
- 3.1 in
- Depth
- 65 in
- Fork Height Raised
- 7.625 in
- Lifting Height Max.
- 7-5/8 in
- Fork Length
- 40 in
- Fork Width
- 6 in
Description
A fully powered electric pallet truck provides a quick and easy solution in close-fitting areas. The narrow fork design is perfect for half and quarter sized pallets, making it a reliable resource in warehouses and trailers. Reinforced welded forks with adjustable tie-rods provide long term service. High-torque drive & lift motor endures heavy-duty jobs. Ergonomic handle features easy to operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn.
- • Quick performing raise and lower buttons
- • 24V DC drive
- • Poly on steel casters
- • 3.1 to 7.625" service range
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.