Shop BALLYMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guardian Lift N Spin Scissor Table Foot Cntrl 40X55 2K Capacity 115V, 1 Phase
- Mfr # BM-GLS-2K-35R-4055-F-1P-115V
- Zoro # G022735864
product price:Â
$
12,865.99
/ea
Key Features
Phase
1P
Platform Width
40 in
Voltage
115V
Platform Length
55 in
Mobile/Stationary
Stationary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-GLS-2K-35R-4055-F-1P-115V
- Zoro #
- G022735864
- UPC #
- -
- Country of Origin
- United States
- Item
- Guardian Lift N Spin Scissor Table Foot Cntrl
- Phase
- 1P
- Voltage
- 115V
- Mobile/Stationary
- Stationary
- Lift Control
- Foot
- Load Capacity
- 2000 lb
Dimensions
- Platform Width
- 40 in
- Platform Length
- 55 in
- Lifting Height Max.
- 35 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.