Shop BALLYMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guardian Low Profile Scissor Lift Foot Cntrl 40X55 1.1K Capacity 115V, 1 Phase
- Mfr # BM-GLP-1.1K-34R-4055-F-1P-115V
- Zoro # G622735875
product price:Â
$
7,212.99
/ea
Key Features
Phase
1P
Lifting Height Max.
34 in
Load Capacity
1100 lb
Platform Length
55 in
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-GLP-1.1K-34R-4055-F-1P-115V
- Zoro #
- G622735875
- UPC #
- -
- Country of Origin
- United States
- Phase
- 1P
- Item
- Guardian Low Profile Scissor Lift Foot Cntrl
- Load Capacity
- 1100 lb
- Voltage
- 115V
- Mobile/Stationary
- Stationary
- Lift Control
- Foot
Dimensions
- Lifting Height Max.
- 34 in
- Platform Length
- 55 in
- Platform Width
- 40 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.