
Guardian Low Profile Scissor Lift Hand Cntrl 32X55 1.1K Capacity
Mfr # BM-GLP-1.1K-34R-3255-H
Zoro # G716303898
product price:Â $6,115.99
/eaKey Features
Platform Width
31.5 in
Max. Platform Height
34 in
Standards
ANSI
Platform Length
55 in
Lift Control
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BM-GLP-1.1K-34R-3255-H
Zoro #
G716303898
UPC #
-
Country of Origin
Multiple
Dimensions
Platform Width
31.5 in
Max. Platform Height
34 in
Platform Length
55 in
Details
Standards
ANSI
Item
Low Profile Scissor Lift Table
Lift Control
Hand
Load Capacity
1100 lb
Voltage
115V
Description
- Low profile: 3.25" lowered platform
- Single acting cylinders with drainage system
- Check valve to stop the lift table lowering in case of hose burst
- Self-lubricating bushings on pivot points
- Removable lifting eye(s) to facilitate installation of the lift table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.