Guardian Low Profile Scissor Lift Hand Cntrl 32X61 3.3K Capacity 115V, 1 Phase
- Mfr # BM-GLP-3.3K-33R-3261-H-1P-115V
- Zoro # G522735869
product price:Â
$
10,440.99
/ea
Key Features
Lift Control
Hand
Platform Width
32 in
Mobile/Stationary
Stationary
Lifting Height Max.
33 in
Platform Length
61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-GLP-3.3K-33R-3261-H-1P-115V
- Zoro #
- G522735869
- UPC #
- -
- Country of Origin
- United States
- Lift Control
- Hand
- Mobile/Stationary
- Stationary
- Voltage
- 115V
- Load Capacity
- 3300 lb
- Phase
- 1P
- Item
- Guardian Low Profile Scissor Lift Hand Cntrl
Dimensions
- Platform Width
- 32 in
- Lifting Height Max.
- 33 in
- Platform Length
- 61 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.