Shop BALLYMORE
Additional $285.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Max Med Duty Scissor Lift Table Foot Cntrl 36X48 2.2K Capacity
- Mfr # BM-MMD-2.2K-43R-3648-F
- Zoro # G116303894
product price:Â
$
4,098.99
/ea
Key Features
Lift Control
Foot Control
Load Capacity
2,200 lb
Platform Length
48 in
Standards
ANSI MH 29.1-1994
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-MMD-2.2K-43R-3648-F
- Zoro #
- G116303894
- UPC #
- -
- Country of Origin
- United States
- Lift Control
- Foot Control
- Load Capacity
- 2,200 lb
- Item
- Max Medium Duty Scissor Lift Table
- Standards
- ANSI MH 29.1-1994
- Voltage
- 115V
Dimensions
- Platform Length
- 48 in
- Max. Platform Height
- 43.25 in
- Platform Width
- 36 in
Description
- Medium duty, 36" travel, trapped Rollers
- Pendant Controls
- All welded construction meets aws standard service
- Internal gear pump with check valve, relief valve, solenoid valve.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.