Guardian Low Profile Scissor Lift Hand Cntrl 32X61 3.3K Capacity

  • Mfr # BM-GLP-3.3K-33R-3261-H

  • Zoro # G216303862


product price:  $9,368.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Lift Control
Hand Control
Load Capacity
3,300 lb
Platform Length
61 in
Platform Width
31.5 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-GLP-3.3K-33R-3261-H
Zoro #
G216303862
UPC #
-
Country of Origin
Multiple

Dimensions

Platform Length
61 in
Platform Width
31.5 in
Max. Platform Height
33.125 in

Details

Lift Control
Hand Control
Load Capacity
3,300 lb
Item
Low Profile Scissor Lift Table
Voltage
115V
Standards
ANSI

Description

  • Low profile: 3.25" lowered platform
  • Single acting cylinders with drainage system
  • Check valve to stop the lift table lowering in case of hose burst
  • Self-lubricating bushings on pivot points
  • Removable lifting eye(s) to facilitate installation of the lift table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.