Guardian Low Profile U Scissor Lift Foot Cntrl 45X56 2.2K Capacity 115V, 1 Phase
- Mfr # BM-GLPU-2.2K-34R-4556-F-1P-115V
- Zoro # G422735822
product price:Â
$
9,105.99
/ea
Key Features
Lift Control
Foot
Phase
1P
Mobile/Stationary
Stationary
Voltage
115V
Lifting Height Max.
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BM-GLPU-2.2K-34R-4556-F-1P-115V
- Zoro #
- G422735822
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Lifting Height Max.
- 34 in
- Platform Width
- 45 in
- Platform Length
- 56 in
Details
- Lift Control
- Foot
- Phase
- 1P
- Mobile/Stationary
- Stationary
- Voltage
- 115V
- Load Capacity
- 2200 lb
- Item
- Guardian Low Profile U Scissor Lift Foot Cntrl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.