Shop BALLYMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Roto Max Rotating Scissor Lift Table 43Dia. Hand Cntrl 33Rh 2.5K Capacity 115V, 1 Phase
- Mfr # BM-RM-2.5K-33R-H-1P-115V
- Zoro # G522735951
product price:Â
$
5,858.99
/ea
Key Features
Mobile/Stationary
Stationary
Lift Control
Hand
Lifting Height Max.
33 in
Load Capacity
2500 lb
Platform Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-RM-2.5K-33R-H-1P-115V
- Zoro #
- G522735951
- UPC #
- -
- Country of Origin
- United States
- Mobile/Stationary
- Stationary
- Lift Control
- Hand
- Load Capacity
- 2500 lb
- Item
- Roto Max Rotating Scissor Lift Table
- Phase
- 1P
- Voltage
- 115V
Dimensions
- Lifting Height Max.
- 33 in
- Platform Width
- 43 in
- Platform Length
- 43 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.