Shop BALLYMORE

Guardian Low Profile U Scissor Lift Foot Cntrl 45X56 2.2K Capacity

  • Mfr # BM-GLPU-2.2K-34R-4556-F

  • Zoro # G216303886


product price:  $8,298.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Lift Control
Foot Control
Load Capacity
2,200 lb
Platform Length
56 in
Platform Width
44.875 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-GLPU-2.2K-34R-4556-F
Zoro #
G216303886
UPC #
-
Country of Origin
Multiple

Dimensions

Platform Length
56 in
Platform Width
44.875 in
Max. Platform Height
33.875 in

Details

Lift Control
Foot Control
Load Capacity
2,200 lb
Item
Low Profile U Scissor Lift Table
Voltage
115V
Standards
ANSI

Description

  • The low profile feature provides greater flexability for tall pallet applications and operator height differences.
  • The "U" shaped low profile table is ideal for handling wire baskets, containers, plastic and wooden open bottom pallets. This design allows loading with either a 21" wide manual or electric pallet truck without the need for a loading ramp.
  • Any potential tripping hazard that a ramp might pose is removed.
  • Electric circuit reset button in case the safety perimeter is actuated
  • External power pack equipped with a relief valve against overloading
  • Compensated flow valve for controlling lowering speed
  • Single acting cylinders with drainage system.
  • Check valve to stop the lift table lowering in case of hose burst
  • Self-lubricating bushings on pivot points
  • Removable lifting eye(s) to facilitate installation of the lift table

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.