Guardian Low Profile U Scissor Lift Hand Cntrl 45X56 2.2K Capacity

  • Mfr # BM-GLPU-2.2K-34R-4556-H

  • Zoro # G116303863


product price:  $7,502.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Lift Control
Hand
Load Capacity
2200 lb
Platform Length
56 in
Voltage
115V
Platform Width
44.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-GLPU-2.2K-34R-4556-H
Zoro #
G116303863
UPC #
-
Country of Origin
Multiple

Dimensions

Platform Length
56 in
Platform Width
44.875 in
Max. Platform Height
33.875 in

Details

Lift Control
Hand
Load Capacity
2200 lb
Item
Low Profile U Scissor Lift Table
Voltage
115V
Standards
ANSI

Description

  • The low profile feature provides greater flexability for tall pallet applications and operator height differences.
  • The "U" shaped low profile table is ideal for handling wire baskets, containers, plastic and wooden open bottom pallets. This design allows loading with either a 21" wide manual or electric pallet truck without the need for a loading ramp.
  • Any potential tripping hazard that a ramp might pose is removed.
  • Electric circuit reset button in case the safety perimeter is actuated
  • External power pack equipped with a relief valve against overloading
  • Compensated flow valve for controlling lowering speed
  • Single acting cylinders with drainage system.
  • Check valve to stop the lift table lowering in case of hose burst
  • Self-lubricating bushings on pivot points
  • Removable lifting eye(s) to facilitate installation of the lift table

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.