Guardian Low Profile U Scissor Lift Hand Cntrl 46X60 3.3K Capacity 115V, 1 Phase
- Mfr # BM-GLPU-3.3K-33R-4660-H-1P-115V
- Zoro # G122735894
product price:Â
$
10,619.99
/ea
Key Features
Mobile/Stationary
Stationary
Phase
1P
Load Capacity
3300 lb
Lifting Height Max.
33 in
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-GLPU-3.3K-33R-4660-H-1P-115V
- Zoro #
- G122735894
- UPC #
- -
- Country of Origin
- United States
- Mobile/Stationary
- Stationary
- Phase
- 1P
- Item
- Guardian Low Profile U Scissor Lift Hand Cntrl
- Load Capacity
- 3300 lb
- Voltage
- 115V
- Lift Control
- Hand
Dimensions
- Lifting Height Max.
- 33 in
- Platform Width
- 46 in
- Platform Length
- 60 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.