
Guardian Low Profile U Scissor Lift Hand Cntrl 46X60 3.3K Capacity
Mfr # BM-GLPU-3.3K-33R-4660-H
Zoro # G716303850
product price:Â $9,598.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
Key Features
Lift Control
Hand Control
Load Capacity
3,300 lb
Platform Length
59-7/8 in
Max. Platform Height
33.125 in
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BM-GLPU-3.3K-33R-4660-H
Zoro #
G716303850
UPC #
-
Country of Origin
Multiple
Dimensions
Platform Length
59-7/8 in
Max. Platform Height
33.125 in
Platform Width
45.625 in
Details
Lift Control
Hand Control
Load Capacity
3,300 lb
Item
Low Profile U Scissor Lift Table
Standards
ANSI
Voltage
115V
Description
- The low profile feature provides greater flexability for tall pallet applications and operator height differences.
- The "U" shaped low profile table is ideal for handling wire baskets, containers, plastic and wooden open bottom pallets. This design allows loading with either a 21" wide manual or electric pallet truck without the need for a loading ramp.
- Any potential tripping hazard that a ramp might pose is removed.
- Electric circuit reset button in case the safety perimeter is actuated
- External power pack equipped with a relief valve against overloading
- Compensated flow valve for controlling lowering speed
- Single acting cylinders with drainage system.
- Check valve to stop the lift table lowering in case of hose burst
- Self-lubricating bushings on pivot points
- Removable lifting eye(s) to facilitate installation of the lift table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.