Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockstep Rolling Ladder, Steel, 110 in.H

  • Mfr # WA-AD-113214XSU

  • Zoro # G5205947


product price: $857.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Overall Height
143 in
Color
Gray
Base Depth
80 in
Step Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-AD-113214XSU
Zoro #
G5205947
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
143 in
Base Depth
80 in
Step Width
24 in

Details

Item
Lockstep Rolling Ladder,Steel,110"H
Step Tread
Expanded Metal
Color
Gray

Description

Lockstep Rolling Ladder,Steel,110 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.