Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockstep Rolling Ladder, Steel, 60 in.H

  • Mfr # WA-SW063214XSU

  • Zoro # G4508561


product price: $735.99
/ea
Additional $370.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
93 in
Color
Gray
Step Width
24 in
Base Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-SW063214XSU
Zoro #
G4508561
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
93 in
Step Width
24 in
Base Depth
60 in

Details

Item
Lockstep Rolling Ladder,Steel,60"H
Color
Gray
Step Tread
Expanded Metal

Description

Lockstep Rolling Ladder,Steel,60 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.