Zoro Homepage

Lockstep Rolling Ladder, Steel, 70 in.H

  • Mfr # WA-SW072414XSU

  • Zoro # G4508485


product price: $599.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Step Width
16 in
Overall Height
103 in
Base Depth
68 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-SW072414XSU
Zoro #
G4508485
UPC #
-
Country of Origin
United States

Dimensions

Step Width
16 in
Overall Height
103 in
Base Depth
68 in

Details

Item
Lockstep Rolling Ladder,Steel,70"H
Step Tread
Expanded Metal
Color
Gray

Description

Lockstep Rolling Ladder,Steel,70 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.