
Lockstep Rolling Ladder, Steel, 80 in.H
Mfr # WA-AD-083214PSU
Zoro # G5206227
product price: $665.99
/eaKey Features
Base Depth
61 in
Overall Height
113 in
Step Width
24 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA-AD-083214PSU
Zoro #
G5206227
UPC #
-
Country of Origin
United States
Dimensions
Base Depth
61 in
Overall Height
113 in
Step Width
24 in
Details
Item
Lockstep Rolling Ladder,Steel,80"H
Step Tread
Perforated
Color
Gray
Description
Lockstep Rolling Ladder,Steel,80 in.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.