
Lockstep Rolling Ladder, Steel, 80 in.H
Mfr # WA-SW083214RSU
Zoro # G5205667
product price: $684.99
/eaKey Features
Overall Height
113 in
Base Depth
76 in
Step Width
24 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA-SW083214RSU
Zoro #
G5205667
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
113 in
Base Depth
76 in
Step Width
24 in
Details
Item
Lockstep Rolling Ladder,Steel,80"H
Step Tread
Abrasive Mat
Color
Gray
Description
Lockstep Rolling Ladder,Steel,80 in.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.