Max Med Duty Scissor Lift Table Hand Cntrl 36X48 2.2K Capacity

  • Mfr # BM-MMD-2.2K-43R-3648-H

  • Zoro # G516303906


product price:  $3,898.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2200 lb
Lift Control
Hand
Standards
ANSI MH 29.1-1994
Platform Length
48 in
Max. Platform Height
43.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-MMD-2.2K-43R-3648-H
Zoro #
G516303906
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
48 in
Max. Platform Height
43.25 in
Platform Width
36 in

Details

Load Capacity
2200 lb
Lift Control
Hand
Standards
ANSI MH 29.1-1994
Item
Max Medium Duty Scissor Lift Table
Voltage
115V

Description

  • Medium duty, 36" travel, trapped Rollers
  • Pendant Controls
  • All welded construction meets aws standard service
  • Internal gear pump with check valve, relief valve, solenoid valve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.