Max Med Duty Scissor Lift Table Hand Cntrl 36X48 3.3K Capacity

  • Mfr # BM-MMD-3.3K-43R-3648-H

  • Zoro # G816303859


product price:  $4,148.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V
Max. Platform Height
43.25 in
Standards
ANSI MH 29.1-1994
Platform Length
48 in
Platform Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-MMD-3.3K-43R-3648-H
Zoro #
G816303859
UPC #
-
Country of Origin
United States

Dimensions

Max. Platform Height
43.25 in
Platform Length
48 in
Platform Width
36 in

Details

Voltage
115V
Item
Max Medium Duty Scissor Lift Table
Standards
ANSI MH 29.1-1994
Load Capacity
3300 lb
Lift Control
Hand

Description

  • Medium duty, 36" travel, trapped Rollers
  • Pendant Controls
  • All welded construction meets aws standard service
  • Internal gear pump with check valve, relief valve, solenoid valve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.