
Shop BALLYMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
MAX STND Scissor Lift Table, 48inW x 48inL x 43in Max. H, 2,000lb Cap, Foot Controls, 230V, 3 Phase
Mfr # BM-MS-2K-43R-4848-F-3P-230V
Zoro # G122735863
product price:Â $5,950.99
/eaKey Features
Phase
3P
Lifting Height Max.
43 in
Platform Width
48 in
Lift Control
Foot
Load Capacity
2000 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BM-MS-2K-43R-4848-F-3P-230V
Zoro #
G122735863
UPC #
-
Country of Origin
United States
Dimensions
Lifting Height Max.
43 in
Platform Width
48 in
Platform Length
48 in
Details
Phase
3P
Item
MAX STND Scissor Lift Table
Lift Control
Foot
Load Capacity
2000 lb
Mobile/Stationary
Stationary
Voltage
230V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.