MAX STND Scissor Lift Table, 48inW x 64inL x 55in Max. H, 2,000lb Cap, Foot Controls, 115V, 1 Phase
- Mfr # BM-MS-2K-55R-4864-F-1P-115V
- Zoro # G922735902
product price:Â
$
7,503.99
/ea
Key Features
Platform Width
48 in
Load Capacity
2000 lb
Phase
1P
Voltage
115V
Platform Length
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BM-MS-2K-55R-4864-F-1P-115V
- Zoro #
- G922735902
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Width
- 48 in
- Platform Length
- 64 in
- Lifting Height Max.
- 55 in
Details
- Load Capacity
- 2000 lb
- Phase
- 1P
- Voltage
- 115V
- Mobile/Stationary
- Stationary
- Item
- MAX STND Scissor Lift Table
- Lift Control
- Foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.