This item is Discontinued.

Ballymore Max Stnd Scissor Lift Table Foot Cntrl 48X96 2K Capacity BM-MS-2K-55R-4896-F

Max Stnd Scissor Lift Table Foot Cntrl 48X96 2K Capacity (Discontinued)

  • Mfr # BM-MS-2K-55R-4896-F
  • Zoro # G516303869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-MS-2K-55R-4896-F
Zoro #
G516303869
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
96 in
Platform Width
48 in
Max. Platform Height
55 in

Details

Load Capacity
2000 lb
Voltage
115V
Item
Max Standard Scissor Lift Table
Standards
UL; CSA
Lift Control
Foot

Description

  • Heavy duty, Trapped rollers
  • Zerk grease fittings
  • Internally mounted 1.5 HP 115/230V-I-60 or 230/460-3-60 intermittent duty TENV super torque motor
  • Internal gear pump with check valve, relief valve, solenoid valve.
  • Lift-Lok mechanism secures top and base leg rollers
  • Built-in, retractable maintenance safety bars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.