Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merchandise Lift, 19 in W, 19 in D, 650 lb Load Capacity

  • Mfr # PS-12DRV

  • Zoro # G3768810


product price: $12,099.99
/ea
Item requires special delivery charges. A $1,375.00 per item surcharge will be applied.

Key Features

Drive
Yes
Power Source
Battery
Overall Height
96"
Load Capacity
650 lb
Closed Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-12DRV
Zoro #
G3768810
UPC #
-
Country of Origin
China

Dimensions

Overall Height
96"
Closed Height
8 ft
Max. Work Height
18 ft
Overall Width
42 in
Stowed Height
96 in
Max. Drive Height
144 in
Caster Dia.
6 in
Handrail Height
3.5 ft
Overall Length
60 in
Max. Platform Height
12 ft
Platform Depth
19 in
Platform Width
19 in
Platform Height - Elevated
12 ft
Platform Height - Lowered
8 ft
Ground Clearance Height
3.3 in
Platform Length
19 in
Drive Height - Maximum
12 ft
Working Height - Maximum
18 ft
Caster Diameter
6 in

Details

Item
Merchandise Lift
Drive
Yes
Power Source
Battery
Load Capacity
650 lb
Max. Speed Lowered
2-1/2 mph
Max. Speed Elevated
1/2 mph
Standards
ANSI 92.6
Outrigger Footprint W
No outriggers
Includes
Battery Charger Cord
Outrigger Footprint L
No outriggers
Casters
Yes
Batteries Included
Yes
Drive Wheel
Yes
Ground Clearance
3 1/4 in
Series
Power Stocker
Gross Vehicle Weight
1,600 lb
Drive Speed - Platform Elevated
0.2 mph
Load Capacity - Maximum
650 lb
Weight
1,600 lb
Drive Speed - Platform Lowered
2.5 mph
Mobility
Drivable
Operating Voltage
2-12V DC
Voltage
2-12V DC

Description

Mobile Personnel Lift, Drive Yes, Power Source Battery, Load Capacity 650 lb, Closed Height 8 ft, Max. Work Height 18 ft, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 96 in, Overall Width 42 in, Platform Depth 19 in, Platform Width 19 in, Max. Platform Height 12 ft, Handrail Height 3.5 ft, Stowed Height 8 ft, Casters Yes, Caster Dia. 6 in, Drive Wheel Yes, Max. Drive Height 144 in, Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2-1/2 mph

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.